Shop All Connecting & Clevis Links
Cm
Quick Link Double, 1/2" Size, 11,300 lb.
Mfr # 82480
Zoro # G7274692
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Connecting Link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 82480
- Zoro # G7274692
- Country of Origin United States
- Category Connecting & Clevis Links
Details
Item | Link |
Product Type | Connecting Link |
Description
Link, Product Type Connecting Link
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO 60.98 in. H X 21.65 in. W X 3.31 in. D 250 lb. capacity 3 step Steel Folding Step Stool (11-883-BLK2)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (4DB71)
- ZORO SELECT Weep Cord, 7/32 in. x 100 ft., Solid (20TL83)
- DAYTON Cable, 3/16 in. dia., 25 ft., 7 x 19, Vinyl (33RF63)
- CM Hammerlok Coupling Link, 12 In, 15000 Lb, Drop Forged Alloy Steel (R667050-2)
- CM Hammerlok Dual Rated Coupling Link, 932 In Trade, 4300 Lb Load, 100 Grade, Alloy Steel (667028-2)
- CM Hammerlok Coupling Link, Dual Rated, 732 In, 2700 Lb, 100 Grade, Forged Alloy Steel (667021-2)
- CM Hammerlok HercAlloy 800 Coupling Link, 58 In Trade, 18100 Lb Load, Drop Forged Alloy Steel (664062-2)
- CM Hammerlok Set Of 5 Coupling Link 7/32in Other Hoist Parts and Accessory (664220)
- CM Hammerlok Coupling Link, 932 In Trade, 3500 Lb Load, 80 Grade, Forged Alloy Steel (664028-2)
- B/A PRODUCTS CO Double Clevis Link, 3/8 In, 6600 lb, GR 70 (11-DC38)
- Cm Connecting & Clevis Links