Shop All Hoist Accessories
Cm
Push Button Control
Mfr # 28464
Zoro # G0629133
original price:
$344.99
5% off
new price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Various CM Hoists
- Functions Up/Down
- Includes Not the Cord, Push Button Control Only
- Color Black
- Product Type Pendant Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 28464
- Zoro # G0629133
- Country of Origin China
- Category Hoist Accessories
Dimensions
Details
Item | Station |
For Use With | Various CM Hoists |
Functions | Up/Down |
Includes | Not the Cord, Push Button Control Only |
Color | Black |
Product Type | Pendant Station |
Controls | Push Button Handheld |
Connection Type | Wired |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | CM Lodestar (627) |
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length Not Applicable, Functions Up/Down, Controls Push Button Handheld, Color Black, Compatible Hoist Type Electric Chain Hoists, Compatible Series CM Lodestar (627), For Use With Electric Hoist, Overall Length Not Applicable, Includes Push Button Control Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTIMATION 24V Powered MDR Conveyor, 24in W x 5 L, 2 Zone, 4.5in Centers, Itoh Denki (MDR19-21-4.5-5-2-ID)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1506R3232A1E30B4W4C1P6)
- LEVELOK Ladder Levelers Quick Connect Base Unit (LL-QC-1)
- CAMPBELL CHAIN & FITTINGS Chain, 20ft, 1/4in, Proof Coil, Zinc Plated (T0144220)
- CM Brake (35647)
- CM Brake Disc (24735)
- CM Hook Safety Latch Kit, for 5UT31, etc. (400451)
- CM Grommet/Hoist End (28777)
- CM Hook Safety Latch Kit, for #5CM Hooks (45662)
- CM Limit Switch and Gear Kit (27513)
- CM Dead End Pin (82314)
- Cm Hoist Accessories