Shop All Hoist Accessories
Cm
Power Cord Grommet
Mfr # 20717
Zoro # G0081859
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2000, 2001, 2026, 2035, 2047, 2048, 2069, 2070, 2071, 2074, 2076, 2080, 2081, 2086, 2089, 2090, 2091, 2094, 2095, 2096, 2099, 2101, 2105, 2106, 2109, 2110, 2111, 2116, 2119
- For Use With Mfr. Model Number 2000, 2001, 2026, 2035, 2047, 2048, 2069, 2070, 2071, 2074, 2076, 2080, 2081, 2086, 2089, 2090, 2091, 2094, 2095, 2096, 2099, 2101, 2105, 2106, 2109, 2110, 2111, 2116, 2119
- Fits Brand CM
- Product Type Power Cord Grommet
- Compatible Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 20717
- Zoro # G0081859
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Length | 0.5 in |
Details
Item | Power Cord Grommet |
For Use With | 2000, 2001, 2026, 2035, 2047, 2048, 2069, 2070, 2071, 2074, 2076, 2080, 2081, 2086, 2089, 2090, 2091, 2094, 2095, 2096, 2099, 2101, 2105, 2106, 2109, 2110, 2111, 2116, 2119 |
For Use With Mfr. Model Number | 2000, 2001, 2026, 2035, 2047, 2048, 2069, 2070, 2071, 2074, 2076, 2080, 2081, 2086, 2089, 2090, 2091, 2094, 2095, 2096, 2099, 2101, 2105, 2106, 2109, 2110, 2111, 2116, 2119 |
Fits Brand | CM |
Product Type | Power Cord Grommet |
Compatible Load Capacity | 1,000 lb |
Compatible Series | Shopstar |
Compatible Hoist Type | Electric Chain Hoists |
Description
Power Cord Grommet, Product Type Power Cord Grommet, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, Compatible Series Shopstar, Material Plastic, Overall Length 0.5 in, Overall Width 0.5 in, Overall Height 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Cable, Galvanized Steel, 1200 lb. (OZGAL.25-55B)
- PEERLESS Proof Coil Chain/Domestic, 1/4in, Grade 30 (PEE-5411235)
- CM CM Series 622 Hand Chain Hoist 1/2 Ton Capacity 10' Lift (2255A)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 300 lb. (26Y370)
- CM Latch Kit, For New Profile Eye Hook (4X1307)
- CM Steel Bottom Hook Assy, for 4ZX62, etc. (40604)
- CM Latch Kit, For 410SS Eye Hook (4X410)
- CM Steel Top Hook Assy, for 4ZX61, etc. (40601)
- CM Upper Hook Nut (986383)
- CM Chain Container Hardware Kit (24650)
- COFFING HOISTS Coffing Latch Kit (10A)
- Cm Hoist Accessories