Shop All Handwheels
Cm
Pinion Handwheel Shaft 6464A, 45353
Mfr # 45353
Zoro # G307867082
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cm
- MFR # 45353
- Zoro # G307867082
- Country of Origin Unknown
- Category Handwheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/4" Drive T15 Torx Bit Socket, Torx 1/4" Drive (CMMT42661)
- BOSCH Armature (1614011090)
- MORSE 2-1/8" Bi-Metal Hole Saw (MHS34)
- INSIZE Electronic Depth Gage (2141-202A)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 10 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2080X10)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Without Grip (K0160.0100X12)
- ELESA Fold-away handle, VRTP.100+IR-A12 (VRTP+IR)
- KIPP Taper Grip, Fixed, Size: 2 D= M08X12, D1= 23, Form: F, Thermoset High-Polish Finish Black (K0172.308)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 12 mm, Fixed Grip, Thermoset (K0162.2100X12)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=67 mm, D= M8 (K0168.0820067)
- KIPP Star Grip, DIN 6336 Similar, D=M10X50, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4102X50)
- Cm Hand Knobs and Wheels