Shop All Shackles
Cm
Pin, Screw, Long Reach, Shackle
Mfr # M7154P
Zoro # G509984839
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/2 in
- Finish Powder Coated
- Color Orange
- Overall Width 3 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5 1/2 in |
Overall Width | 3 1/4 in |
Maximum Shackle Diameter | 1 in |
Bolt Head Diameter | 1 in |
Overall Height | 5 1/2 in |
Bolt Length | 3 1/4 in |
Throw Size | 3 1/4 in |
Details
Item | Pin, Screw, Long Reach, Shackle |
Finish | Powder Coated |
Color | Orange |
Material | Steel |
Product Type | Long Reach Shackle |
Hardware Included | Yes |
Latch Type | Screw Pin |
Number of Mounting Holes | 2 |
Description
Pin, Screw, Long Reach, Shackle, Product Type Long Reach Shackle, Latch Type Screw Pin, Bolt Head Diameter 1 in, Maximum Shackle Diameter 1 in, Material Steel, Number of Mounting Holes 2, Hardware Included Yes, Color Orange, Throw Size 3 1/4 in, Bolt Length 3 1/4 in, Overall Width 3 1/4 in, Overall Height 5 1/2 in, Overall Length 5 1/2 in, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE FXC Permanent Lift Magnet 385 l (FXC0385)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A6E30B4W4C2P6)
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- ZORO SELECT Anchor Shackle, 1,500 lb, Carbon Steel (55AY06)
- CM Screw Pin Anchor Shackle 1/2 (M650P)
- CM Shackle Anchor, Screw Pin, 12 In (MC650P)
- CM Anchor Shackle, 65 Ton, 78 In, 1 In Pin Dia, Round Pin, 331 In Inner Length, 206 In Inner (MC353G)
- CM Super Strong Anchor Shackle, 3 Ton Load, 12 In, 063 In Screw Pin, SelfColored (M650)
- CM Anchor Shackle, 3/16" Body Sz, Galvanized (M645G)
- CM M657G Super Strong Anchor Shackle, 20 Ton, 112 In, Orange Powder Coated (M657P)
- CROSBY Shackle, 3/4 in., 14,000 lb., Screw Pin (1017538)
- Cm Lifting Hardware