Shop All Probing Tools
Cm
Pike Pole, Ash Handle, 10080, 6 ft.
Mfr # 10080
Zoro # G0189974
Sold in multiples of 3 for $449.97
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$449.97
Free 30-Day Returns
Key Features
- Handle Shape Round
- Includes Strap No
- Firefighting Tool Type Pike Pole
- Tool Type Pike Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cm
- MFR # 10080
- Zoro # G0189974
- Country of Origin United States
- Category Probing Tools
Details
Item | Pike Pole |
Handle Shape | Round |
Includes Strap | No |
Firefighting Tool Type | Pike Pole |
Tool Type | Pike Pole |
Description
Pike Pole, Tool Type Pike Pole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (J5009MH)
- WIHA Long Nose Plier (32621)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 1/4-28 (2299-4)
- RIDGID Hand Threader Die Head, Manual, NPT, 12R (37475)
- CM Pike Pole, Straight, 12 Ft Handle Length, 112 In Handle Dia, Anodized Aluminum Handle (10022WD)
- CM Pike Pole, Aluminum Handle, 10062, 20 ft. (10062)
- CM Pike Pole, Aluminum Handle, 10042, 16 ft. (10042)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-4AH-D)
- NUPLA NuPole Extension, Fiberglass, 36 In. (6884815)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-8AH-D)
- LEATHERHEAD TOOLS NY Claw, 6 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-6)
- Cm Probing Tools