Shop All Probing Tools
Cm
Pike Pole, Aluminum Handle, 10062, 20 ft.
Mfr # 10062
Zoro # G0186228
product price: $264.99
/ea
Sold in multiples of 3 for $794.97
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$794.97
Free 30-Day Returns
Key Features
- Includes Strap No
- Handle Shape Round
- Firefighting Tool Type Pike Pole
- Tool Type Pike Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 10062
- Zoro # G0186228
- Country of Origin United States
- Category Probing Tools
Details
Item | Pike Pole |
Includes Strap | No |
Handle Shape | Round |
Firefighting Tool Type | Pike Pole |
Tool Type | Pike Pole |
Description
Pike Pole, Tool Type Pike Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Roundover Router Bit, 5/8 Cutting L (34-124)
- CHICAGO PNEUMATIC DRILL 3/8" STRAIGHT 2700RPM (CP887C)
- MILWAUKEE TOOL 2-1/2" x 12" Diamond Premium Wet Core Bit Extension (48-17-4025)
- CRESCENT NICHOLSON 4-1/8" Metal Ferruled Wooden Handle Number 3 (21503N)
- CM Pike Pole, Aluminum Handle, 10042, 16 ft. (10042)
- CM Pike Pole, Straight, 12 Ft Handle Length, 112 In Handle Dia, Anodized Aluminum Handle (10022WD)
- NUPLA Pike Pole, Fiberglass, 4'L (6895540)
- LEATHERHEAD TOOLS NY Claw, 6 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-6)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Yellow Fiberglass Handle, 12 lb. Head (SLY-12-36)
- LEATHERHEAD TOOLS American Hook, 8 ft. Dog Bone Pole, HiViz Orange (DBO-8AH-B)
- LEATHERHEAD TOOLS NY Claw, 6 ft. HiViz Lime, w/ NY Hook & Halligan Fork (NYCL-6)
- Cm Probing Tools