Shop All Probing Tools
Cm
Pike Pole, Aluminum Handle, 10012, 10 ft.
Mfr # 10012
Zoro # G0186088
product price: $151.99
/ea
Sold in multiples of 3 for $455.97
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$455.97
Free 30-Day Returns
Key Features
- Includes Strap No
- Handle Shape Round
- Firefighting Tool Type Pike Pole
- Tool Type Pike Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 10012
- Zoro # G0186088
- Country of Origin United States
- Category Probing Tools
Details
Item | Pike Pole |
Includes Strap | No |
Handle Shape | Round |
Firefighting Tool Type | Pike Pole |
Tool Type | Pike Pole |
Description
Pike Pole, Tool Type Pike Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Thread Gauge (706)
- POSI LOCK Jaw (10854)
- WARWOOD TOOL 6 lb Double Face Sledge, 34 Fiberglass Handle (13455)
- GEARWRENCH 3/8" Drive Flex Handle/Breaker Bar 12" (81221)
- CM Pike Pole, Straight, 12 Ft Handle Length, 112 In Handle Dia, Anodized Aluminum Handle (10022WD)
- CM Pike Pole, Aluminum Handle, 10062, 20 ft. (10062)
- CM Pike Pole, Aluminum Handle, 10042, 16 ft. (10042)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Lime (PLL-8AH-B)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Orange (PLO-12AH-B)
- NUPLA Pike Pole, Round, Fiberglass, 60 In. (6894235)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Yellow (PLY-6AH-B)
- Cm Probing Tools