Shop All Outdoor Fireplaces, Fire Pits & Accessories
Cm
Pike Pole, 8" L
Mfr # 10002
Zoro # G0503624
product price: $128.99
/ea
Sold in multiples of 3 for $386.97
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$386.97
Free 30-Day Returns
Key Features
- Handle Design Anodized
- Handle Length 96 in
- Handle Material Aluminum
- Head Type Hook, Straight Pike
- Handle Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 10002
- Zoro # G0503624
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Handle Length | 96 in |
Details
Item | Pike Pole |
Handle Design | Anodized |
Handle Material | Aluminum |
Head Type | Hook, Straight Pike |
Handle Shape | Round |
Includes Strap | No |
Firefighting Tool Type | Pike Pole |
Tool Type | Pike Pole |
Description
Pike Pole, Handle Length 96 in, Handle Material Aluminum, Head Type Hook, Straight Pike, Tool Type Pike Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 3 gal Handheld Sprayer, Plastic Tank, Cone, Fan, Jet Spray Pattern, 40 in Hose Length (781801)
- BBQ INNOVATIONS 12 in. Resin Planter Tray - Peppercorn (BB611987)
- AFTERMARKET 1U8846 Gasket Maker Fits Caterpillar 1853983 725 730 735 D250E II D300E II D350E (OTK20-0472)
- COASTAL PET Safari Flea Comb SHORT HAIR (2434-SH)
- AMERICAN FIRE GLASS 48 inx 8 in Stainless Steel H-Style Burner (SS-H-48)
- THE OUTDOOR PLUS Liquid Propane to Natural Gas Conversion Kit (OPT-NGCKIT)
- PATINA PRODUCTS Patina Products F246 Mississippi State Fire Pit (F246)
- AMERICAN FIREGLASS American Fireglass FG-LCB-60 60 x 6 in. Tempered Glass Flame Guard for Linear Drop-In Fire Pit Pan (FG-LCB-60)
- BLUE SKY Blue Sky 29.5 in. Badlands Fire Pit, Stars & Stripes (BSKBFPSAB2926)
- SUNBEAM Serenity Aluminum Fire Table ANTHRACITE GREY (9294)
- SERENELIFE Propane Gas Fire Pit, SLFPS3 (SLFPS3)
- Cm Outdoor Fireplaces, Fire Pits & Accessories