Shop All Outdoor Fireplaces, Fire Pits & Accessories
Cm
Pike Pole, 12" L
Mfr # 10022
Zoro # G0507036
product price: $162.99
/ea
Sold in multiples of 3 for $488.97
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$488.97
Free 30-Day Returns
Key Features
- Head Type Hook, Straight Pike
- Handle Length 144 in
- Handle Design Anodized
- Handle Material Aluminum
- Firefighting Tool Type Pike Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 10022
- Zoro # G0507036
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Handle Length | 144 in |
Details
Item | Pike Pole |
Head Type | Hook, Straight Pike |
Handle Design | Anodized |
Handle Material | Aluminum |
Firefighting Tool Type | Pike Pole |
Handle Shape | Round |
Tool Type | Pike Pole |
Includes Strap | No |
Description
Pike Pole, Handle Length 144 in, Handle Material Aluminum, Head Type Hook, Straight Pike, Tool Type Pike Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAMADO JOE Kamado Joe KJ-CHAR 20 lbs Natural Lump Charcoal (8368847)
- TRUE NORTH Chainsaw Pack, Black, 1000D Cordura(R) (CH210)
- CORE TARPS 40 ft x 60 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-40x60)
- AFTERMARKET Water Pump Repair Rebuild Kit Fits Kubota Tractor L2000 L2201 L245DT L3001 L345 (CSU80-0111)
- AMERICAN FIREGLASS American Fireglass FG-SQP-12 12 in. Tempered Glass Flame Guard for Square Drop-In Fire Pit Pan (FG-SQP-12)
- THE OUTDOOR PLUS 48 Rectangular Pismo Fire Pit - GFRC Concrete - White - Match Lit - Liquid Propane (OPT-2448-LIM-LP)
- MR BAR B Q PRODUCTS Americana 40 Fire Pit (GAD17108ES)
- FLASH FURNITURE Pyramid Outdoor Patio Heater-Bronze -7.5 Feet Tall (NAN-FSDC-02-BR-GG)
- VINTIQUEWISE Portable Tabletop Fireplace Fire Pit - Rubbing Alcohol Fireplace Indoor Outdoor Fire Concrete Pot (QI004464)
- CLASSIC ACCESSORIES SQUARE FIREPIT COVER 36"" (5555601040100)
- THE OUTDOOR PLUS 1/2 Quick Connect High Capacity Gas Hose - 96 Length (OPT-QCHOSEHC)
- Cm Outdoor Fireplaces, Fire Pits & Accessories