Shop All Hoist Accessories
Cm
Pendant & 6ft Cord
Mfr # 20607
Zoro # G1700982
product price: $952.99
/ea
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 6.5' Cord/Station for 620 Shopstar
- Functions Up/Down
- Includes 6.5'
- Color Black
- Product Type Pendant Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 20607
- Zoro # G1700982
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Length | 6.5 ft |
Controller Cord Length | 6.5 ft |
Details
Item | Cord/Station |
For Use With | 6.5' Cord/Station for 620 Shopstar |
Functions | Up/Down |
Includes | 6.5' |
Color | Black |
Product Type | Pendant Station |
Controls | Push Button Handheld |
Connection Type | Wired |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | CM Shopstar |
Description
Pendant Station with Cord, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 6.5 ft, Functions Up/Down, Controls Push Button Handheld, Color Black, Compatible Hoist Type Electric Chain Hoists, Compatible Series CM Shopstar, For Use With Electric Hoist, Overall Length 6.5 ft, Includes 6.5'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, PREMIUM SNATCH BLOCK - 10 (92097)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J831)
- TANIS Metal Back Strip Brush, 24 In L, 2 In Trim (MB460424)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S614-PPUB-121315)
- CM Transformer with Screws (C343)
- CM Grommet/Hoist End (28776)
- CM Brake Disc, Holes (40774)
- CM Latch Kit (45664)
- CM Steel Bottom Hook Assy, for 5Z385, etc. (35611)
- CM Brake Disc Washer (40904)
- DAYTON Limit Spring, PK2 (MHGXEC06GGS)
- Cm Hoists