Shop All Fuse Blocks & Holders
Cm
Open Fuse Block, 30A Amp Range, 600V Volt Rating
Mfr # 844K15D
Zoro # G807866240
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- Voltage Rating 600V
- Max. Voltage 600V
- Max. Amps 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 844K15D
- Zoro # G807866240
- Country of Origin Unknown
- Category Fuse Blocks & Holders
Details
Item | Open Fuse Block |
Amp Range | 30A |
Voltage Rating | 600V |
Max. Voltage | 600V |
Max. Amps | 30A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY IO Module 5069IB16 (5069-IB16)
- NVENT HOFFMAN Box Connector, 12.00x6.00, Gray, Steel (F126LB)
- RACO Noninsulated Connector, 3/8 In., 45 Deg (3441)
- SIEMENS 3POLE 110/120V CONTACTOR (3RT2035-1AK60)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-1SQ)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60602)
- AFTERMARKET Cole Hersee Fuse Block (CHS-46379-6BX-JN)
- MERSEN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM1)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308R)
- MERSEN Open Fuse Block, G UL Class, 2 Poles, 30A Amp Range, 480V AC/DC Volt Rating (40312G)
- Cm Fuse Blocks & Holders