Shop All 3-Phase AC Motors
Cm
Motor 75Rd1224636H3, 44987105
Mfr # 44987105
Zoro # G207949598
Free Shipping & Returns
$28,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cm
- MFR # 44987105
- Zoro # G207949598
- Country of Origin Unknown
- Category 3-Phase AC Motors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 205005 (205005)
- SPEEDAIRE Coupler Body, (F)NPT, Steel (30E601)
- AZTEC LIFTING HARDWARE Hook Snap 1/4 6mm 300 Series SS (HSH014-SS)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8ZS3, Pressure Line, 3 micron (ZX-8ZS3)
- MARATHON MOTORS Motor, General App, 3 Phase, 1 1/2 HP (H885L)
- LEESON Capacitor-Start General Purpose Motor, 1/3 HP, S56C Frame, 115/208-230V AC Voltage (101766.00)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (36VF75)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF90)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (.5036OT3E56-S)
- FANUC 3Ph 0.9Kw 2000Rpm 6Nm 199V-Ac Servo Motor (A06B-0034-B075)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- Cm 3-Phase AC Motors