Shop All 3-Phase AC Motors
Cm
Motor, 7525Hp With Endplate, 71811
Mfr # 71811
Zoro # G207949130
product price: $11,602.99
/ea
Free Shipping & Returns
$11,602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 71811
- Zoro # G207949130
- Country of Origin Unknown
- Category 3-Phase AC Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B65 Banded V-Belt, 68-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G890)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-36A)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, ST Series (BST-N8)
- TB WOODS 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP5034)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 145TC Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (4THU1)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (.7536ES3E56-S)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (36VF89)
- CRAMER COMPANY 2.7W 10Rpm 115V-AC AC Motor (105 MCA08BA73MAD)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,505 Nameplate RPM (48ZJ89)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1155 Nameplate RPM (EM3556T)
- LEESON 3-Phase Brake Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (122249.00)
- Cm 3-Phase AC Motors