Shop All Midget Fuses
Cm
Midget Fuse, 845K Series, Time-Delay
Mfr # 845K246
Zoro # G808184664
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 845K
- Speed Time-Delay
- DC Voltage Rating Not Rated
- Brand CM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 845K246
- Zoro # G808184664
- Country of Origin Unknown
- Category Midget Fuses
Details
Series | 845K |
Speed | Time-Delay |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | CM |
Description
Cm Fuse Tme Delay 845K246
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P262I)
- AUDIOVOX Wht Mod Dplx Jack Plug (TP257WHR)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Single (6843)
- SCHNEIDER ELECTRIC Mechanical Interlock, F/9001 Type K3 (9001K3)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 7A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-7)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 0.60A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM.600)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS002)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 20A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-20)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 8A, 125V AC, Indicating, 10kA at 125V AC (FNA-8)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 40A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-40)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 25A, 250V AC, 10kA (TRM25)
- Cm Fuses