Shop All Midget Fuses
Cm
Midget Fuse, 845K Series, Time-Delay
Mfr # 845K224
Zoro # G208182994
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 845K
- Speed Time-Delay
- DC Voltage Rating Not Rated
- Brand CM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 845K224
- Zoro # G208182994
- Country of Origin Unknown
- Category Midget Fuses
Details
Series | 845K |
Speed | Time-Delay |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | CM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T955)
- TAYMAC Toggle Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WJI-T)
- SUPERIOR ELECTRIC RV Adapters 30 Amp Male NEMA TT-30P to 30 Amp Twist Lock NEMA L5-30R, 12 Inch 10AWG/3 Cord (RVA1505L)
- HALEX Connector Cable Clamp Nm 1Inch (05110B)
- EATON BUSSMANN Midget Fuse, PVM Series, Fast-Acting, 15A, Not Rated, Non-Indicating, 50kA at 600V DC (PVM-15)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 3.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ3-1/2)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 1A, 250V AC, Non-Indicating, 200kA at 250VAC, 20kA at 125VDC (LNRK001)
- MERSEN Fuse, ATQ Series, Time Delay, 15A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ15)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 2A, 600V AC, 100kA (SBS2)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLM-2)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 40A, 600V AC, Non-Indicating, 10kA at 600V AC (ATM30/40)
- Cm Midget Fuses