Shop All Midget Fuses
Cm
Midget Fuse, 845K Series, Time-Delay
Mfr # 845K217
Zoro # G708182975
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 845K
- Speed Time-Delay
- DC Voltage Rating Not Rated
- Brand CM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 845K217
- Zoro # G708182975
- Country of Origin Unknown
- Category Midget Fuses
Details
Series | 845K |
Speed | Time-Delay |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | CM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 32 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-3M)
- LEVITON Wall Switch, 4-Way, 120/277V, 15A, Wht, Rockr (5604-2W)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, 16 x 2 AWG, PK500 (701-091)
- RACO Set Screw Connector, 1/2" Conduit, Zinc (2634)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 15A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-15)
- MERSEN Fuse, ATQ Series, Time Delay, 30A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ30)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 4.50A, 250V AC, Non-Indicating (FNM-4-1/2)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 7A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-7)
- SOUTHWIRE Replacement Fuse (60123R)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 5A, 250V AC, 10kA (OTM5)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 3A, 250V AC, Non-Indicating (FNM-3)
- Cm Midget Fuses