Shop All Midget Fuses
Cm
Midget Fuse, 845K Series, Time-Delay
Mfr # 845K214
Zoro # G208182956
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 845K
- Speed Time-Delay
- DC Voltage Rating Not Rated
- Brand CM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 845K214
- Zoro # G208182956
- Country of Origin Unknown
- Category Midget Fuses
Details
Series | 845K |
Speed | Time-Delay |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | CM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Totalizer (6301-2000-0000)
- LEGRAND Prewired Raceway, 6 Outlets, Steel (V20GB306)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 1 Pole, 240/415V AC, D Curve (M9F23103)
- HUBBELL Receptacle, 50 A Amps, 125V AC, Flush Mount, Single Outlet, 5-50R, Black (HBL9360)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS001)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 2.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM02.5)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 3A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-3)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 3.50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-3-1/2)
- MERSEN Fuse, ATQ Series, Time Delay, 4-1/2A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ4-1/2)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 3A, 250V AC, Non-Indicating (BAF-3)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 4A, 250V AC, Indicating, 10kA at 125V AC (FNA-4)
- Cm Fuses