Shop All Midget Fuses
Cm
Midget Fuse, 845K Series, Time-Delay
Mfr # 845K1025
Zoro # G108183114
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 845K
- Speed Time-Delay
- DC Voltage Rating Not Rated
- Brand CM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 845K1025
- Zoro # G108183114
- Country of Origin Unknown
- Category Midget Fuses
Details
Series | 845K |
Speed | Time-Delay |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | CM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Sloped Enclosure, 30 in H, 24 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412302410CST)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 4 (STP240D07)
- BUYERS PRODUCTS Black Pre-Wired 7-Function Panel Multi-Function Programmable (6391208)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50 (MNG10-10FLX)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2A, 250V AC, 10kA at 125V AC, 100A at 250V AC (BP/FNM-2A)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 3.20A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ3-2/10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 4A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-4)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 5A, 250V AC, Indicating, 10kA at 125V AC (FNA-5)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 2A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM002)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 7A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-7)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 25A, 125V AC, Non-Indicating, 10kA at 125V AC (BLF025)
- Cm Fuses