Shop All Midget Fuses
Cm
Midget Fuse, 845K Series, Time-Delay
Mfr # 845K1012
Zoro # G808183186
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 845K
- Speed Time-Delay
- DC Voltage Rating Not Rated
- Brand CM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 845K1012
- Zoro # G808183186
- Country of Origin Unknown
- Category Midget Fuses
Details
Series | 845K |
Speed | Time-Delay |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | CM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Power Pole Assembly, 1 Pole, For CR463 (CR460XP31)
- EATON Molded Case Circuit Breaker, FD Series 60A, 3 Pole, 600V AC (FD3060)
- LEVITON Usb/Dplx Outlet 15A Gry (T5633-GY)
- HARTING Han D M Crimp Contact Ag Awg 20, PK 100 (09150006103)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 25A, 250V AC, Non-Indicating (LNRK025)
- EATON BUSSMANN Midget Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-8)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 6A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM006)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS002)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-2)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.60A, 250V AC, Non-Indicating, 10kA at 250V AC (FLM01.6)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 3.20A, 250V AC, Indicating, 10kA at 125V AC (FNA-3-2/10)
- Cm Midget Fuses