Shop All Lever Chain Hoists
Cm
Manual Chain Hoist, 5 ft. Lift
Mfr # 6000-25
Zoro # G7276451
product price: $930.99
/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hoist Lift 5 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 6000-25
- Zoro # G7276451
- Country of Origin United States
- Category Lever Chain Hoists
Details
Item | Hoist |
Hoist Lift | 5 ft. |
Description
Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Roll-Up Door, Motorized, 8 ft H x 8 ft W (999-00258)
- MAGLINER 10" Pneumatic Wheel 121060 for Magliner® Hand Trucks (121060)
- CROSBY Self-Lock Hook, Alloy Stl, 1 7/8", 7,040 lb (1004422)
- USA PROGRIP VERSA STRAP 36"" BLK (A06268Z)
- CM Coffing LSB Ratchet Lever Hoist, 20 Ft. Lift, 1-1/2 Ton (LSB15020)
- CM CM Series 653 Ratchet Lever Hoist, 1-1/2T Capacity, 10' Lift (5316A)
- CM Coffing LSB Ratchet Lever Hoist, 15 Ft. Lift, 3/4 Ton (LSB07515)
- CM Coffing Hoists LsbB Ratchet Lever Chain Hoist, 6 Ton Load, 5 Ft H Lifting, 76 Lb Rated (09450W)
- CM Hch, 622A, 3 Ton, 15 Ft Lift, 2223A (2223A)
- CM Coffing LSB Ratchet Lever Hoist, 10 Ft. Lift, 1-1/2 Ton (LSB15010)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift (OZ300-5LHOP)
- Cm Lifting Equipment