Cm

M656 Super Strong Anchor Shackle, 14 Ton, 114 In, Galvanized


product price: $170.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Cm
  • MFR # M656G
  • Zoro # G907975323
  • UPC #
    43927400829
  • Country of Origin United States
  • Category Shackles

Description

CM Anchor Shackle, Super Strong, 14 ton, 114 in, 138 in Pin dia, Screw Pin, 4688 in Inner Length, 278 in Inner Width, 2031 in Opening, 314 in Eye Outer Size, Carbon Steel Body, Alloy Steel Pin, GalvanizedScrew Pin AnchorChain Shackles Allow Quick and Easy Removal of The Screw Pin and Can Be Useful in Applications Where The Shackle is Frequently Removed, But Not So Much in Applications Where The Pin is Subject to Torque or Twisting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.