Cm

M648A Anchor Shackle


product price: $15.09
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Cm
  • MFR # M648AG
  • Zoro # G307975176
  • UPC #
    43927404995
  • Country of Origin United States
  • Category Shackles

Description

CM Anchor Shackle, 2 ton, 38 in, 0438 in Pin dia, Screw Pin, 1437 in Inner Length, 0937 in Inner Width, 0656 in Opening, 118 in Eye Outer Size, Alloy Steel Body, Alloy Steel Pin, GalvanizedScrew Pin AnchorChain Shackles Allow Quick and Easy Removal of The Screw Pin and Can Be Useful in Applications Where The Shackle is Frequently Removed, But Not So Much in Applications Where The Pin is Subject to Torque or Twisting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.