Shop All Hoist Accessories
Cm
Lower Latchlok Hook
Mfr # 28604
Zoro # G8746333
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Fits Brand CM
- For Use With Mfr. Model Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 28604
- Zoro # G8746333
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Height | 1 in |
Overall Width | 4 in |
Overall Length | 5.5 in |
Details
Item | Lower Latchlok Hook |
Material | Steel |
For Use With | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Fits Brand | CM |
For Use With Mfr. Model Number | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Product Type | Bottom Hook and Latch |
Compatible Load Capacity | 2,000 lb |
Compatible Series | Lodestar |
Compatible Hoist Type | Electric Chain Hoists |
Description
Bottom Hook and Latch, Product Type Bottom Hook and Latch, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 2,000 lb, Compatible Series Lodestar, Material Steel, Overall Length 5.5 in, Overall Width 4 in, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 13' X 100' FR Scaffold Sheeting (SS12FR-13100)
- CAMPBELL CHAIN & FITTINGS 5/8" Cam-Alloy® S-Hook, Bright (5611005)
- WERNER 3 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver/Blue (T372)
- ZORO SELECT 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Gray (44ZJ60)
- CM Friction Disc (53781)
- CM Steel Bottom Hook Assy, for 2Z783, etc. (KRB5053U)
- CM Pendant & 6ft Cord (20607)
- CM Brake Disc (70652)
- CM Brake Field Assembly (28677)
- CM Grommet/Station End (28730)
- CM Warning Label (40975)
- Cm Hoist Accessories