Shop All Hoist Accessories
Cm
Lower Latch Hook, for 5Z387, etc.
Mfr # 192042878
Zoro # G2567476
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 627 Lodestar 2T
- Includes Hook/Latch/Bearing
- For Use With Mfr. Model Number 627 Lodestar 2T
- Product Type Bottom Hook Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 192042878
- Zoro # G2567476
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 5.5 in |
Overall Length | 8 in |
Details
Item | Lower Hook Sub. Assembly |
Material | Steel |
For Use With | 627 Lodestar 2T |
Includes | Hook/Latch/Bearing |
For Use With Mfr. Model Number | 627 Lodestar 2T |
Product Type | Bottom Hook Assembly |
Compatible Load Capacity | 4,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | Lodestar |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series Lodestar, Material Steel, Overall Length 8 in, Overall Width 5.5 in, Overall Height 2 in, Includes Bearing, Hook, Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 4000 lb (S-CH-63FSB)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (SW1032P)
- ZORO SELECT Caster Whel, Polyurethane, 8 in., 2500 lb. (5VJ90)
- CASTERHQ 4"x2"" Rigid Caster, PHENOLIC Wheel, 800 LBS Capacity (CB-9RC4-PH1)
- CM Brake Field (20659)
- CM Brake Coil (51519)
- CM Friction Disc (53781)
- CM Limit Switch Shaft (36641)
- CM Transformer, 115V (35734)
- CM Cord/STA Assembly (20615)
- DAYTON Pushbutton Cord Assembly (EC-25)
- Cm Hoists