Shop All Hoist Accessories
Cm
Lower Hook Assembly, 3 Ton
Mfr # 653-0134
Zoro # G8744976
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 5310, 5311, 5315, 5316, 5320, 5321
- Fits Brand CM
- For Use With Mfr. Model Number 5310, 5311, 5315, 5316, 5320, 5321
- Overall Height 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cm
- MFR # 653-0134
- Zoro # G8744976
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Height | 1.5 in |
Overall Width | 5 in |
Overall Length | 8 in |
Details
Item | Lower Hook Assembly,3 Ton |
Material | Steel |
For Use With | 5310, 5311, 5315, 5316, 5320, 5321 |
Fits Brand | CM |
For Use With Mfr. Model Number | 5310, 5311, 5315, 5316, 5320, 5321 |
Product Type | Bottom Hook |
Compatible Load Capacity | 6,000 lb |
Compatible Series | 653 |
Compatible Hoist Type | Lever Chain Hoists |
Description
Bottom Hook, Product Type Bottom Hook, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series 653, Material Steel, Overall Length 8 in, Overall Width 5 in, Overall Height 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Field Inst. Brake Kit, 6" Wheel Dia. (429H31)
- DAYTON Chain Guide, PK2 (EC-30)
- WERNER 4 ft Fiberglass Stepladder, 300 lb Capacity (6104)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 36"W, 48"L (L2K-3648)
- CM Friction Disc (53781)
- CM Grommet/Hoist End (28777)
- CM Latch Kit, Swivel Eye Hook (4X412)
- CM Steel Top Hook Assy, for 2Z783, etc. (KRB5048U)
- CM Latch Kit, For 410SS Eye Hook (4X410)
- CM Brake Base Plate (28668)
- STARKE Pendant Cable, 6-Conductor/16 AWG, Attached External Strain Relief, 25' (SPCE06-25)
- Cm Hoists