Shop All Hoist Accessories
Cm
Liftwheel
Mfr # 40140
Zoro # G8746577
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
- Fits Brand CM
- For Use With Mfr. Model Number 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
- Product Type Liftwheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 40140
- Zoro # G8746577
- Country of Origin United States
- Category Hoist Accessories
Details
For Use With | 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065 |
Fits Brand | CM |
Item | Liftwheel |
For Use With Mfr. Model Number | 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065 |
Product Type | Liftwheel |
Description
Liftwheel, Product Type Liftwheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 180 Pivot, 4400 lb.Load Cap. (7100800)
- GLEASON INDUSTRIAL PRD BLK Econ Hand Truck (30151)
- CLINTON Ocean Snail, Yellow, Laminate Step Stool (10-OS)
- TANIS Strip Brush, 5/16W, 96 In L, Trim 3 In, PK10 (MB700696)
- CM Latch Kit (53822)
- CM Brake Friction Plate, Double (24600)
- CM Trackwheel Washer Oilite (82046)
- CM Latch Kit (45664)
- CM Lower Latch Hook, for 4UV26, etc. (23030)
- CM Top Hook Assembly (653-0120)
- CM Brake Coil (51517)
- Cm Hoists