Cm

Lever Hoist, Series Tornado 360, 34 Ton Load, 20 Ft Lifting Height, 126 In Minimum Between


product price: $967.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Lever Hoist, Series Tornado 360, 34 ton Load, 20 ft Lifting Height, 126 in Minimum Between Hooks, 106 in Hook Opening, 382 ftlb Pull to Lift, 1287 in Lever Length, Cast Steel Chain, 1 Reeving, Weston Style Ratchet Brake, Sidewinder Lever CM Handle, Orange, 101 in WRedefining lever Operated hoists, the CM Tornado 360 features the revolutionary Sidewinder lever handle that allows for efficient operation in both lifting and Pulling applications Ergonomically designed for increased Safety, the patent pending CM Tornado 360 lets the operator to work up to 12 times faster and with as much as 30 Less pull force than with conventional ratchet lever tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.