Shop All Lever Chain Hoists
Cm
Lever Chain Hoist, 1500 lb. Load Capacity, 5 ft Hoist Lift
Mfr # LOH-653
Zoro # G3786144
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # LOH-653
- Zoro # G3786144
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Lever Chain Hoist |
Load Capacity | 1500 lb. |
Hoist Lift | 5 ft |
Description
Lever Chain Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Surface Guard, Dome Shape, 1-47/64" D (60-6750)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EE1601NFX5)
- RONSTAN Rope Guide, 5/8 in Rope Dia., High Polish (RF1055)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 5/16 in Hook Opening (LB030-15-SYH)
- CM Hch, 622A, 3 Ton, 15 Ft Lift, 2223A (2223A)
- CM CM Series 653 Ratchet Lever Hoist, 1-1/2T Capacity, 10' Lift (5316A)
- CM Series 602 Mini Lever , 10Ft Lift, 550 Lbs. Cap., 5Ft. Lift (0214)
- CM Coffing LSB Ratchet Lever Hoist, 20 Ft. Lift, 1-1/2 Ton (LSB15020)
- CM Series 603 Mini Lever , 5Ft Lift, 1100 Lbs. Cap. (0215)
- CM Coffing LSB Ratchet Lever Hoist, 5 Ft. Lift, 3/4 Ton (LSB07505)
- JET Lever Chain Hoist, 6000 lb. Load Capacity, 20 ft Hoist Lift (JLP-300A-20)
- Cm Lifting Equipment