Shop All Hoist Accessories
Cm
Latch Kit, For 410SS Eye Hook
Mfr # 4X410
Zoro # G4138206
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 410SS Eye Hook,3 Ton
- For Use With Mfr. Model Number 410SS Eye Hook,3 Ton
- Type 410SS, Silver Mild Steel
- Product Type Latch Assembly
- Compatible Load Capacity 14,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 4X410
- Zoro # G4138206
- Country of Origin United States
- Category Hoist Accessories
Details
Item | Latch Kit |
For Use With | 410SS Eye Hook,3 Ton |
For Use With Mfr. Model Number | 410SS Eye Hook,3 Ton |
Type | 410SS, Silver Mild Steel |
Product Type | Latch Assembly |
Compatible Load Capacity | 14,200 lb |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Load Capacity 14,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 20 ft L, 30000 lb Cap (KEN30KX20)
- XPOSE SAFETY Molded Rubber Tie Down Straps 41 in , 50PK (TS-41-50)
- COMPONENT HARDWARE Caster Kit, Med Duty 1/2-13 x 1" Thd Ste (CSTPK-5PUTS-1B)
- VESTIL STEP POLY NESTABLE 1 YL HANDRAIL RETROFIT (SPN-1-YL-HR-RF)
- CM Friction Washer (22867)
- CM Steel Top Hook Assy, for 4ZX61, etc. (40601)
- CM Electric Brake (27656)
- CM Hook Safety Latch Kit, for 3Z952, etc. (H7540)
- CM Brake Friction Disc Pad (27677)
- CM Latch Kit, 1/2 In (595528)
- COFFING HOISTS Coffing Cable, 15 Ft (19J101)
- Cm Lifting Equipment