Shop All Hoist Accessories
Cm
Latch Kit, 1/2 In
Mfr # 595528
Zoro # G8744985
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sling Hooks
- Fits Brand CM
- Overall Height 0.5 in
- Material Steel
- Overall Width 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 595528
- Zoro # G8744985
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Height | 0.5 in |
Overall Width | 1.5 in |
Overall Length | 2.5 in |
Details
Item | Latch Kit,1/2 In |
For Use With | Sling Hooks |
Fits Brand | CM |
Material | Steel |
Product Type | Latch Assembly |
Compatible Series | Lodestar |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, 6,000 lb, Compatible Series Lodestar, Material Steel, Overall Length 2.5 in, Overall Width 1.5 in, Overall Height 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Stepladder Top Replacement Kit - Black (07316)
- WERNER 8 ft Aluminum Stepladder, 375 lb Capacity (T408)
- DAYTON Cable, 3/32 in., 500 ft, 7 x 7, Orange Vinyl (33RG48)
- DAYTON Cable, 3/64 in., 500 ft., 7 x 7, Clear Vinyl (33RF99)
- CM Top Hook Assembly (653-0120)
- CM Friction Disc (53782)
- CM Brake Base Plate (28668)
- CM Trackwheel with Stud, 2 Ton (50762)
- CM Hook Safety Latch Kit, for #6-7CM Hooks (45663)
- CM Contactor (28835)
- DAYTON Top Hook Assembly For 300 and 500 Lb Hoists (2KEL1)
- Cm Hoist Accessories