Shop All Hoist Accessories
Cm
Hook Safety Latch Kit No. 2, for CM Hooks
Mfr # 595522
Zoro # G1800601
original price:
$37.47
13% off
new price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 620 Shopstar Hoist
- Includes Latch Kit #2
- For Use With Mfr. Model Number 620 Shopstar Hoist
- Product Type Latch Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 595522
- Zoro # G1800601
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Height | 0.5 in |
Overall Width | 1 in |
Overall Length | 1.5 in |
Details
Item | Latch Kit |
Material | Steel |
For Use With | 620 Shopstar Hoist |
Includes | Latch Kit #2 |
For Use With Mfr. Model Number | 620 Shopstar Hoist |
Product Type | Latch Assembly |
Compatible Load Capacity | 1,500 lb |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | 620 |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,500 lb, Compatible Series 620, Material Steel, Overall Length 1.5 in, Overall Width 1 in, Overall Height 0.5 in, Includes Latch Kit #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 20 Ft. Lift, 115/230V, 16 Fpm (08241W)
- ZORO SELECT Caster Wheel, Nylon, 6 in., Up to 550 deg F (HE0620112)
- ZIPWALL ZipWall Replacement Head/Plate Pack (TPH1)
- DAYTON Tag, Sling ID w/Ring, 1/16In (5WRU1)
- CM Friction Washer (22867)
- CM Brake Coil (51517)
- CM Power Cord Grommet (20717)
- CM Trackwheel Washer Oilite (82046)
- CM Brake (35647)
- CM Steel Top Hook Assy, for 2Z783, etc. (KRB5048U)
- ADD-A-LEVEL Add-A-Level Rubber Foot (RF2011)
- Cm Lifting Equipment