Shop All Hoist Accessories
Cm
Hook Safety Latch Kit, for 5UT28, etc.
Mfr # 400450
Zoro # G2083471
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 656 1T
- Includes Latch Kit
- For Use With Mfr. Model Number 656 1T
- Product Type Latch Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cm
- MFR # 400450
- Zoro # G2083471
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Width | 1 in |
Overall Length | 2 in |
Overall Height | 0.5 in |
Details
Item | Latch Kit |
Material | Steel |
For Use With | 656 1T |
Includes | Latch Kit |
For Use With Mfr. Model Number | 656 1T |
Product Type | Latch Assembly |
Compatible Load Capacity | 2,000 lb |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Series | 656 |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 2,000 lb, Compatible Series 656, Material Steel, Overall Length 2 in, Overall Width 1 in, Overall Height 0.5 in, Includes Latch Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 1300 lb (14EEX2)
- US CARGO CONTROL 2" x 8' Green Car Tie Down Strap w/ Flat Snap Hooks (5108FSH-GRN)
- STANLEY 1.25 X 16' X 3.000# Ratchet Strap/ 4 Pk, 4PK (S10204)
- KINGCORD 1/2 in. x 300 ft. Black/Orange Polypropylene Twisted Truck Rope (309831)
- CM Pendant & 6ft Cord (20607)
- CM Steel Bottom Hook Assy, for 5W556, etc. (22787)
- CM Friction Disc (53782)
- CM Hook Safety Latch Kit No. 2, for CM Hooks (595522)
- CM Coffing LSB Ratchet Lever Hoist, 3/4 Ton, 10 Ft. Lift (09421W)
- CM Trackwheel Pinion (35429)
- HARRINGTON Canvas Chain Container, For 4DFP4-4DFP6 (BK2F2)
- Cm Lifting Equipment