Shop All Hoist Accessories
Cm
Hook Safety Latch Kit, for 5UT25, etc.
Mfr # 400449
Zoro # G1063325
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 656 1/2T
- Includes Latch Kit
- For Use With Mfr. Model Number 656 1/2T
- Product Type Hook with Latch Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 400449
- Zoro # G1063325
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Height | 0.5 in |
Overall Width | 0.8 in |
Overall Length | 1.8 in |
Details
Item | Latch Kit |
Material | Steel |
For Use With | 656 1/2T |
Includes | Latch Kit |
For Use With Mfr. Model Number | 656 1/2T |
Product Type | Hook with Latch Assembly |
Compatible Series | 656 |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Load Capacity | 1,100 lb |
Description
Hook with Latch Assembly, Product Type Hook with Latch Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,100 lb, Compatible Series 656, Material Steel, Overall Length 1.8 in, Overall Width 0.8 in, Overall Height 0.5 in, Includes Latch Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kingpinless Rgd Caster, Poly, 5 in, 900 lb. (P21RX-UP050D-14)
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. (LDA-PATH 50G-FI)
- CARGOLOC Ratchet Tie Downs, 1-1/2" x 15 ft. (84006)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 24.8 cu. ft. (UT-20 RED)
- CM Grommet (70966)
- CM 2 Button Pendant, for CM (534K97B)
- CM Hook Safety Latch Kit, for 3Z952, etc. (H7540)
- CM Dead End Pin (82314)
- CM Control Station (58220CM)
- CM Grommet/Hoist End (28776)
- HILLMAN Hillman 5982731 Aluminum Silver No. 3 Bead Ball Chain Connector - 100 per Pack (5982731)
- Cm Lifting Equipment