Shop All Hoist Accessories
Cm
Hook Safety Latch Kit, for #4CM Hooks
Mfr # 45661
Zoro # G2890474
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Various CM Hoists
- Includes #4
- Product Type Latch Assembly
- Compatible Series Lodestar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 45661
- Zoro # G2890474
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Width | 2 in |
Overall Height | 0.5 in |
Overall Length | 1.8 in |
Details
Item | Latch Kit |
Material | Steel |
For Use With | Various CM Hoists |
Includes | #4 |
Product Type | Latch Assembly |
Compatible Series | Lodestar |
Compatible Load Capacity | 500 lb, 1,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, Compatible Series Lodestar, Material Steel, Overall Length 1.8 in, Overall Width 2 in, Overall Height 0.5 in, Includes #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 8000lb Winch with 5.2hp Series Wound Motor, Roller Fairlead (10041)
- VESTIL Dock Seal 16" Projection, 8x9 Door (D-350-16)
- VESTIL Yellow Ergo Drum Truck With Scale 500 lb Capacity (DRUM-55-SCL)
- GPS - GENERIC PARTS SERVICE Limit Switch For Raymond 101 Series Pallet Trucks (RA 1-150-366)
- CM Button and Contact Assembly, 2 Speed (70964)
- CM Trackwheel Washer Oilite (82046)
- CM Transformer (27771)
- CM Hook Block Half, Drilled (40120)
- CM Cord, 2 Speed (29337)
- CM Coffing LSB Ratchet Lever Hoist, 3/4 Ton, 10 Ft. Lift (09421W)
- DAYTON Limit Switch (EC-32)
- Cm Hoist Accessories