Shop All Hoist Accessories
Cm
Hook Block Screw, 3/4 Ton
Mfr # 40854
Zoro # G9097916
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
- Fits Brand CM
- For Use With Mfr. Model Number 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
- Overall Width 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 40854
- Zoro # G9097916
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Width | 0.3 in |
Overall Height | 0.3 in |
Overall Length | 1.5 in |
Details
Item | Hook Block Screw,3/4 Ton |
Material | Steel |
For Use With | 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065 |
Fits Brand | CM |
For Use With Mfr. Model Number | 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065 |
Product Type | Hook Block Screw |
Compatible Load Capacity | 1,500 lb |
Compatible Series | 640 |
Compatible Hoist Type | Lever Chain Hoists |
Description
Hook Block Screw, Product Type Hook Block Screw, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,500 lb, Compatible Series 640, Material Steel, Overall Length 1.5 in, Overall Width 0.3 in, Overall Height 0.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 10 in W, Nylon, Yellow (WB1-910-6)
- KINEDYNE Tie-Down Strap, Blue, 2505 lb., 15 ft. (711500GRA)
- DURASTAR 4-Position Swvl Lock, For 4.5x6.25 Top Plate (PSL-04)
- DAYTON Enter Roller (MHG226G)
- CM 2 Button Pendant, for CM (534K97B)
- CM Cord (29350)
- CM Cord (29351)
- CM Button Assembly (36988)
- CM Button and Contact Assembly, 2 Speed (70964)
- CM Steel Bottom Hook Assy, for 5W556, etc. (22787)
- DAYTON Side Trip Strip - Black, 9ft. 2-3/4cm (ST-050)
- Cm Hoist Accessories