Shop All Hoist Accessories
Cm
Hook Block
Mfr # 20739
Zoro # G8745606
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 2000, 2001, 2026, 2035, 2047, 2048, 2069, 2070, 2071, 2074, 2076, 2080, 2081, 2086, 2089, 2090, 2091, 2094, 2095, 2096, 2099, 2101, 2105, 2106, 2109, 2110, 2111, 2116, 2119
- Fits Brand CM
- For Use With Mfr. Model Number 2000, 2001, 2026, 2035, 2047, 2048, 2069, 2070, 2071, 2074, 2076, 2080, 2081, 2086, 2089, 2090, 2091, 2094, 2095, 2096, 2099, 2101, 2105, 2106, 2109, 2110, 2111, 2116, 2119
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 20739
- Zoro # G8745606
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Width | 2 in |
Overall Height | 0.5 in |
Overall Length | 2 in |
Details
Item | Hook Block |
Material | Steel |
For Use With | 2000, 2001, 2026, 2035, 2047, 2048, 2069, 2070, 2071, 2074, 2076, 2080, 2081, 2086, 2089, 2090, 2091, 2094, 2095, 2096, 2099, 2101, 2105, 2106, 2109, 2110, 2111, 2116, 2119 |
Fits Brand | CM |
For Use With Mfr. Model Number | 2000, 2001, 2026, 2035, 2047, 2048, 2069, 2070, 2071, 2074, 2076, 2080, 2081, 2086, 2089, 2090, 2091, 2094, 2095, 2096, 2099, 2101, 2105, 2106, 2109, 2110, 2111, 2116, 2119 |
Product Type | Hook Block |
Compatible Load Capacity | 250 lb, 300 lb, 500 lb, 600 lb, 1,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | Shopstar |
Description
Hook Block, Product Type Hook Block, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 250 lb, 300 lb, 500 lb, 600 lb, 1,000 lb, Compatible Series Shopstar, Material Steel, Overall Length 2 in, Overall Width 2 in, Overall Height 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBUS MCKINNON. CM Universal Plain Trolley - 4000 Lbs. Capacity, Plain (UT2)
- MIDWEST FASTENER 5/16" x 3-1/2" 316 Stainless Steel Eye/Eye Swivels 2PK (35823)
- ZORO SELECT Swivl Plate Castr, Polyurthan, 4 in, 350 lb (1UHZ7)
- DAYTON Welding Cylinder Truck, 2 Cyl, 500 lb. (4ZJ05)
- CM Transformer, 115V (35734)
- CM Friction Disc (53781)
- CM Brake Hub (35744)
- CM Latch Kit, For New Profile Eye Hook (4X1305)
- CM Transformer with Screws (C343)
- CM Push Button Control (28464)
- CM Brake Friction Disc (35632)
- Cm Lifting Equipment