Shop All Lever Chain Hoists
Cm
Hoist, 1500 lb. Load Capacity, 20 ft Hoist Lift
Mfr # 4061
Zoro # G7248059
product price: $1,198.99
/ea
Free Shipping & Returns
$1,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 4061
- Zoro # G7248059
- Country of Origin United States
- Category Lever Chain Hoists
Details
Item | Hoist |
Load Capacity | 1500 lb. |
Hoist Lift | 20 ft |
Description
Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Swivel Connector, Aluminum, 5171 lb. (P58 S)
- DAYTON Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (1DNL1)
- OZ LIFTING PRODUCTS Chain Hoist, Electric, 2000lb., 110V, 10ft., 2000 lb., 10 ft (OZ2000EC)
- ZORO SELECT Walk Ramp, 800 lb., 1 ft. L x 32 in. H (ATH1232)
- CM CM Series 653 Ratchet Lever Hoist, 1-1/2T Capacity, 10' Lift (5316A)
- CM Coffing LSB Ratchet Lever Hoist, 10 Ft. Lift, 1-1/2 Ton (LSB15010)
- CM Coffing LSB Ratchet Lever Hoist, 5 Ft. Lift, 3/4 Ton (LSB07505)
- CM Coffing LSB Ratchet Lever Hoist, 15 Ft. Lift, 3/4 Ton (LSB07515)
- CM Series 602 Mini Lever , 5Ft Lift, 550 Lbs. Cap. (0210)
- CM Series 602 Mini Lever , 10Ft Lift, 550 Lbs. Cap., 5Ft. Lift (0214)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift (OZ150-5LHOP)
- Cm Hoists