Shop All Manual Chain Hoists
Cm
Hoist, 1000 lb., 15 ft
Mfr # 08222W JLC1016-1-15
Zoro # G7254663
Free Shipping & Returns
$3,704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb.
- Hoist Lift 15 ft
- Lift Speed 16 fpm
- Motor HP 1/2
- Phase 1 or 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cm
- MFR # 08222W JLC1016-1-15
- Zoro # G7254663
- Country of Origin United States
- Category Manual Chain Hoists
Details
Load Capacity | 1000 lb. |
Hoist Lift | 15 ft |
Electric Hoist Item | Chain Hoist |
Lift Speed | 16 fpm |
Motor HP | 1/2 |
Phase | 1 or 3 |
Voltage | 115/230/460V |
Fits Brand | Columbus Mckinnon |
Item | Hoist |
Description
Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 112 in H Aluminum Wheelbarrow Ladder, 8 Steps, 350 lb Load Capacity (WLARTR108245)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 15 ft. (1VW56)
- ZORO SELECT Lever Dolly, Wheeled, 72 In, Steel/Oak (3KNA4)
- ZORO SELECT Gate Caster, Rubber, 2 in., 100 lb. (32J780)
- CM CM Series 622 Hand Chain Hoist, 1 Ton Capacity, 30 Ft. Lift (2264A)
- CM CM Series 622 Hand Chain Hoist, 1/2 Ton Capacity, 15Ft. Lift (2208A)
- CM CM Series 622 Hand Chain Hoist, 2 Ton Capacity, 10Ft. Lift (2258A)
- CM CM Series 622 Hand Chain Hoist 1 Ton Cap. 20' Lift (2262A)
- CM Hurricane 360 Single Reeved Hand Chain Hoist, 2 Ton Load, 10 Ft H Lifting, 15916 In Min Between (5629A)
- CM CM Series 622 Hand Chain Hoist, 1/2 Ton Capacity, 20Ft. Lift (2231A)
- JET Hand Chain Hoist With 10ft Lift, 1-Ton (S90-100-10)
- Cm Lifting Equipment