Shop All Fuse Accessories
Cm
Hldr Fuse Holder 50 A Df14, A5104580
Mfr # A5104580
Zoro # G807858443
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 50A
- Max. Amps 50A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # A5104580
- Zoro # G807858443
- Country of Origin Unknown
- Category Fuse Accessories
Details
Item | Fuse Holder |
Amp Range | 50A |
Max. Amps | 50A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Flanged Locking Inlet 3P 4W 250VAC (HBL2725SW)
- RIP-TIE Strap, Durable Woven, Black, PK2, 1x6" (J-B6-C02-BK)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (22955983)
- MULBERRY Number of Gangs: 8 Steel, Painted/Smooth Semi-Gloss Finish, White (86078)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type, 25 PK (509621-025)
- HOPKINS Adapter Plug 4F 7B Ntglo (47335)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH60J2I)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 4 Poles, Quick Connect, Automotive Fuse Type (15600-04-20)
- COLE HERSEE Fuse Holder, 150A to 200A Amp Range, 58V DC Volt Rating, Midi Fuse Fuse Type (04980903-BP)
- EATON BUSSMANN Nonfuse Actuator, 600V AC Volt Rating, Melamine (KAZ)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Solder (HKP)
- Cm Fuse Accessories