Shop All Hoist Accessories
Cm
Grommet/Hoist End
Mfr # 28776
Zoro # G8746385
original price:
$44.39
5% off
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Fits Brand CM
- For Use With Mfr. Model Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Product Type Grommet/Hoist End
- Compatible Hoist Type Electric Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cm
- MFR # 28776
- Zoro # G8746385
- Country of Origin United States
- Category Hoist Accessories
Details
For Use With | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Fits Brand | CM |
Item | Grommet/Hoist End |
For Use With Mfr. Model Number | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Product Type | Grommet/Hoist End |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | CM Lodestar (627) |
Description
Hoist End Grommet, Product Type Grommet/Hoist End, Compatible Hoist Type Electric Chain Hoists, Compatible Series CM Lodestar (627)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Handy Link Chain, Zinc Plated, 175' per Reel (T0723169)
- OZ LIFTING PRODUCTS Push Beam Trolley (OZ2PBTA)
- INDUSCO Cable, 1/8", 7x19", Galv x 250ft. (20500176)
- TRI-ARC 122 in H Aluminum Rolling Ladder, 9 Steps, 350 lb Load Capacity (WLAR109244-D5)
- CM Lower Hook Assembly (653-0132)
- CM Coffing LSB Ratchet Lever Hoist, 3/4 Ton, 10 Ft. Lift (09421W)
- CM Brake Disc (24735)
- CM Hook Safety Latch Kit, for #5CM Hooks (45662)
- CM Container Lifting Lug, Side Mount, Series Clb, Specifications 88100lb Working Load Limit, 7126, CLB40 (CLB40)
- CM Transformer (27771)
- DUTTON-LAINSON Pulley Block (24028)
- Cm Hoist Accessories