Shop All Hoist Accessories
Cm
Grommet
Mfr # 70966
Zoro # G0081868
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- For Use With 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Fits Brand CM
- For Use With Mfr. Model Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Overall Height 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 70966
- Zoro # G0081868
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Height | 0.8 in |
Overall Width | 0.8 in |
Overall Length | 3 in |
Details
Item | Grommet |
Material | Rubber |
For Use With | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Fits Brand | CM |
For Use With Mfr. Model Number | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Product Type | Grommet |
Compatible Series | JLCMT |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 4,000 lb |
Description
Grommet, Product Type Grommet, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series JLCMT, Material Rubber, Overall Length 3 in, Overall Width 0.8 in, Overall Height 0.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PUT50302BK)
- RONSTAN INTERNATIONAL Saddle, Ferrule Eye, 1/2", Clearance (RF1057)
- LYFTEX ELECTRIC PALLET JACK, 27"x45", CAPACITY: 4500 LBS, 48V Li-ion BAT. (LXE45E-2745)
- GARLOCK SAFETY SYSTEMS Gate Post, 1-5/8" L, Steel (407182)
- CM Transformer (24900)
- CM Hook Safety Latch Kit No. 2, for CM Hooks (595522)
- CM Top Hook Assembly (653-0120)
- CM Control Station, No Cable, 5 Wire (24652)
- CM Hook Safety Latch Kit, for 5UT31, etc. (400451)
- CM Brake Disc (27817)
- HARRINGTON Converter Assembly (E2D616PD125)
- Cm Lifting Equipment