Shop All LED Message Displays
Cm Global
Custom Backlit Sign, Plastic, 2-13/64" W
Mfr # AC-01-RC
Zoro # G1861951
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Voltage 100 to 240
- Rated Life 50,000 hr
- Includes Power Supply, Hanging Chains and Remote with Battery
- Width 2 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm Global
- MFR # AC-01-RC
- Zoro # G1861951
- UPC # 837364008034
- Country of Origin China
- Category LED Message Displays
Dimensions
Width | 2 13/64 in |
Height | 7 51/64 in |
Length | 22 in |
Details
Item | LED Open Sign |
Material | Plastic |
Voltage | 100 to 240 |
Rated Life | 50,000 hr |
Includes | Power Supply, Hanging Chains and Remote with Battery |
Watts | 20 W |
Warranty | 2 yr |
Legend/Background Color | Red/Blue |
Standards | UL Listed |
Temp. Range | -40 Degrees F to 90 Degrees F |
Description
LED Open Sign, Voltage 100 to 240, Watts 20 W, Length 22 in, Width 2 13/64 in, Height 7 51/64 in, Legend/Background Color Red/Blue, Material Plastic, Temp. Range -40 Degrees F to 90 Degrees F, Rated Life 50,000 hr, Standards UL Listed, Includes Power Supply, Hanging Chains and Remote with Battery, Warranty 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger High Voltage, Plastic, 14x10", Legend Style: Text (LCU4-0347-NP_14X10)
- ZEP-PRO Zep-Pro LSU-BOLPS-CRZ-LBR-38 Lush Tigers Concho Emblem Crazyhorse Leather Belt Size 38 (LSU-BOLPS-CRZ-LBR-38)
- DEMETECH Respirator Mask, KN95, NonMed, Child, PK720 (62290)
- PIP PIP Split Cowhide Drivers Gloves, Premium Grade, Keystone Thumb, Gray, XL (69-189/XL)
- CM GLOBAL Custom Backlit Sign, 20" L, Plastic, 1" W (425-10-DBH)
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- CM GLOBAL Custom Backlit Sign, 27-3/4" L, 2-3/4" W (VH-01-RC)
- TAPCO Blinkersign, R1-1, 30in, Stop, DG3, Red, 110VAC (2180-00203)
- ALPINE INDUSTRIES 19" x 10" LED Rectangular Beer Sign with Two Display Modes, PK2 (ALP497-14-2pk)
- RAILHEAD GEAR LED Stop Sign, 9 in W, 12 in (PS-M900SB-S)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- Cm Global Signs