Shop All LED Message Displays
Cm Global
Custom Backlit Sign, 27-3/4" L, 2-3/4" W
Mfr # VH-01-RC
Zoro # G1861942
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 2 3/4 in
- Includes Power Supply, Hanging Chains and Remote with Battery
- Height 9 1/4 in
- Voltage 100 to 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm Global
- MFR # VH-01-RC
- Zoro # G1861942
- UPC # 837364007419
- Country of Origin China
- Category LED Message Displays
Dimensions
Width | 2 3/4 in |
Height | 9 1/4 in |
Length | 27 3/4 in |
Details
Item | LED Open Sign |
Material | Plastic |
Includes | Power Supply, Hanging Chains and Remote with Battery |
Voltage | 100 to 240 |
Temp. Range | -40 Degrees F to 90 Degrees F |
Rated Life | 50,000 hr |
Legend/Background Color | Red/Blue |
Warranty | 2 yr |
Watts | 24 W |
Standards | UL Listed |
Description
LED Open Sign, Voltage 100 to 240, Watts 24 W, Length 27 3/4 in, Width 2 3/4 in, Height 9 1/4 in, Legend/Background Color Red/Blue, Material Plastic, Temp. Range -40 Degrees F to 90 Degrees F, Rated Life 50,000 hr, Standards UL Listed, Includes Power Supply, Hanging Chains and Remote with Battery, Warranty 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, 5" Height, Decal, 7" x 5", Landscape, AED Sign (with graphic) (OS-MISC-D-57-L-19478)
- PROFLEX BY ERGODYNE Slip Resistant Rubber Cap Knee Pad (18336)
- CALLOWAY MILLS Black, 22 W x 34 L (900152234)
- ABUS Lockout Padlock, KD, Green, 1-3/4"H (74/40 KD GREEN)
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- CM GLOBAL Custom Backlit Sign, Plastic, 2-13/64" W (AC-01-RC)
- CM GLOBAL Custom Backlit Sign, 20" L, Plastic, 1" W (425-10-DBH)
- AERO Aero 5602 16 Oz. Finale Quick Detailer And Final Wipe Down; Aluminum Bottle (5602)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- Cm Global LED Message Displays