Shop All LED Message Displays
Cm Global
Custom Backlit Sign, 22-1/2" L, Plastic
Mfr # VH-01-RL
Zoro # G1862012
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Power Supply, Hanging Chains and Remote with Battery
- Voltage 100 to 240
- Rated Life 50,000 hr
- Length 22 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm Global
- MFR # VH-01-RL
- Zoro # G1862012
- UPC # 837364008027
- Country of Origin China
- Category LED Message Displays
Dimensions
Length | 22 1/2 in |
Height | 9 in |
Width | 2 3/4 in |
Details
Item | LED Open Sign |
Material | Plastic |
Includes | Power Supply, Hanging Chains and Remote with Battery |
Voltage | 100 to 240 |
Rated Life | 50,000 hr |
Warranty | 2 yr |
Legend/Background Color | Red/Blue |
Watts | 14 W |
Temp. Range | -40 Degrees F to 90 Degrees F |
Description
LED Open Sign, Voltage 100 to 240, Watts 14 W, Length 22 1/2 in, Width 2 3/4 in, Height 9 in, Legend/Background Color Red/Blue, Material Plastic, Temp. Range -40 Degrees F to 90 Degrees F, Rated Life 50,000 hr, Includes Power Supply, Hanging Chains and Remote with Battery, Warranty 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3/4In Consecutive 1-100 Numbers, 10PK (A02092)
- HEXARMOR Safety Gloves, PR (3025-XXL (11))
- JACKSON SAFETY N95 Disposable Respirator w/ Valve, Universal, White, PK10 (64240)
- ZORO SELECT Marking Tape, Striped, Red/White, 4" W (RS4RW)
- CM GLOBAL Custom Backlit Sign, Plastic, 2-13/64" W (AC-01-RC)
- CM GLOBAL Custom Backlit Sign, 20" L, Plastic, 1" W (425-10-DBH)
- CM GLOBAL Custom Backlit Sign, 27-3/4" L, 2-3/4" W (VH-01-RC)
- HY-KO LED Message Board, PK2 (LED-MB1)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, A/C (2180-C00193)
- TAPCO Vertical Traffic Signal Light (143468)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, Solar (2180-00235)
- Cm Global LED Message Displays