Shop All LED Message Displays
Cm Global
Custom Backlit Sign, 20" L, Plastic, 1" W
Mfr # 425-10-DBH
Zoro # G1861960
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Watts 42 W
- Height 6 45/64 in
- Length 20 in
- Temp. Range -40 Degrees F to 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cm Global
- MFR # 425-10-DBH
- Zoro # G1861960
- UPC # 837364008997
- Country of Origin China
- Category LED Message Displays
Dimensions
Height | 6 45/64 in |
Length | 20 in |
Width | 1 in |
Details
Item | LED Business Sign |
Material | Plastic |
Watts | 42 W |
Temp. Range | -40 Degrees F to 90 Degrees F |
Voltage | 100 to 240 |
Legend/Background Color | Red/Yellow |
Standards | UL listed |
Includes | and Hanging Chains, Power Supply |
Warranty | 1 yr |
Rated Life | 50,000 hr |
Description
LED Business Sign, Voltage 100 to 240, Watts 42 W, Length 20 in, Width 1 in, Height 6 45/64 in, Legend/Background Color Red/Yellow, Material Plastic, Temp. Range -40 Degrees F to 90 Degrees F, Rated Life 50,000 hr, Standards UL Listed, Includes and Hanging Chains, Power Supply, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-1200-XL)
- HY-KO 3.5In Gold Aluminum Number 0, 10PK (B00207)
- CONDOR Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, Spanish, 474D37 (474D37)
- PORTWEST Bizflame 88/12 Iona Coverall, Med (FR94)
- CM GLOBAL Custom Backlit Sign, Plastic, 2-13/64" W (AC-01-RC)
- CM GLOBAL Custom Backlit Sign, 27-3/4" L, 2-3/4" W (VH-01-RC)
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, A/C (2180-C00193)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- COSCO LED "OPEN" Sign- 10 1/2: x 20 1/8"- Red & Blue Graphics (CO30598)
- Cm Global LED Message Displays