Shop All Ceramic Fuses
Cm
Fuse Lpj40 Buss 40 AmpC3439, 845K1040
Mfr # 845K1040
Zoro # G908183376
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 40A
- DC Voltage Rating Not Rated
- Brand CM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 845K1040
- Zoro # G908183376
- Country of Origin Unknown
- Category Ceramic Fuses
Details
Amps | 40A |
DC Voltage Rating | Not Rated |
Item | Fuse |
Brand | CM |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Clevis Hanger, 4 In, Black (V600 4B)
- LEVITON 2-Gang Standard Thermoset Blank Wall Plate, White (001-88025)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked (ZB4BP4)
- ANCOR Stainless Steel Cushion Clamp - 3" - 10-Pack (404302)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-10-R)
- MERSEN Fuse, GSA Series, Time Delay, 8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA8)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1A)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.50A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-1/2-R)
- MERSEN Fuse, GSA Series, Time Delay, 2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA2)
- FLUKE Ceramic Fuse, GPA Series, Fast-Acting, 630mA, 250V AC, 1.5kA at 250V AC, 5 PK (Fluke-871173/630 mA)
- JANDORF Ceramic Fuse, MDA (TCA) Series, Time-Delay, 15A, 250V AC (60707)
- Cm Ceramic Fuses