Shop All Fuse Accessories
Cm
Fuse Holder Assembly 2 Amp, 22506117
Mfr # 22506117
Zoro # G807866219
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 2A
- Max. Amps 2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 22506117
- Zoro # G807866219
- Country of Origin Unknown
- Category Fuse Accessories
Details
Amp Range | 2A |
Item | Fuse Holder |
Max. Amps | 2A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Single Two Gang Cover Opening, Ivry, Steel (V4047RX)
- CANTEX Elbow, 45 Degree, 1-1/4 In Conduit, PVC (5133766)
- PROSOURCE Electrical Connector Assortment, Red, Yellow, Blue, Green Black, Tin Plated (60208)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEPH)
- MCGILL PROTECT-O-GLOBE CLEAR SMOOTH DIFFUSER CYLINDER 150W LIGHTING PARTS AND ACCESSORY (1500C)
- MERSEN Fuse Holder, 60A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60658J)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 240V AC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type (CCP2-3-30M)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH30J2)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH60J3)
- DAYTON Terminal Cover, 10 PK (31EJ18)
- Cm Fuse Accessories