Shop All Fuse Accessories
Cm
Fuse Holder Assembly 12 Amp, 23515203
Mfr # 23515203
Zoro # G807866257
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 12A
- Max. Amps 12A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 23515203
- Zoro # G807866257
- Country of Origin Unknown
- Category Fuse Accessories
Details
Amp Range | 12A |
Item | Fuse Holder |
Max. Amps | 12A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power distribution block, Linergy, 1 pole, 1 line, 1 load, 150A Cu, 600V (9080LBC162101)
- WIEGMANN Polycarbonate Enclosure, 3.03 in H, 3 in W, 3.11 in D, NEMA 4X, Screw On (HW-S808009)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 1A @ 240V AC Contact Rating (TZ-1GV2)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Tw, PK200 (97 99 370)
- MERSEN Fuse Cover, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Midget Fuse Type (DFC-7I)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug (JT60060)
- EATON BUSSMANN Box Cover Unit, 15A Amp Range, 125V AC/DC Volt Rating (BP/SSU)
- SEACHOICE 12601 12V Panel Mount Fuse Holder (8093395)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 2 Poles, Crimp, Midget Fuse Type (FEX-11-11)
- BEP MARINE Fuse Holder, 35 to 750A Amp Range, 50V DC Volt Rating, Stud, Fast Acting Fuse Fuse Type (778-ANL2S)
- MERSEN Fuse Holder, 60A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60658J)
- Cm Fuse Accessories