Shop All Fuse Accessories
Cm
Fuse Holder, 15A Amp Range, 300V Volt Rating
Mfr # 11559089
Zoro # G407866206
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 15A
- Voltage Rating 300V
- Max. Voltage 300V
- Max. Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cm
- MFR # 11559089
- Zoro # G407866206
- Country of Origin Unknown
- Category Fuse Accessories
Details
Amp Range | 15A |
Voltage Rating | 300V |
Item | Fuse Holder |
Max. Voltage | 300V |
Max. Amps | 15A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, 1 Phase (QO2125BNS)
- RELAY AND CONTROL Reversing Drum Switch with Handle (RS-1A-SH)
- LEGRAND Power Box, Ivory, Boxes (PSB1V)
- EATON BUSSMANN Fuse Cover, 0 to 100A Amp Range, Midget, CC, G UL Class, Midget Fuse Type (SAMI-7N)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SRW)
- MERSEN Fuse Cover, 0 to 30A Amp Range, H, K5, RK5, RK0 UL Class, 1 Poles (DFC-9)
- SEA DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445197-1)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH60J3)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 48V DC Volt Rating, 1 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM1DI-48U)
- VICTRON ENERGY Fuse holder for MEGA-fuse (CIP000100001)
- Cm Fuse Accessories